Description
Two Gang Box Support Cover, 6.3 Cubic Inches, 4 Inch Square x 1/2 Inch Raised, Pre-Galvanized Steel
Specifications
| Brand Name | Thomas & Betts | Item Name | Two Device Support Box Cover |
| Type | Square | Length | 4 in |
| Width | 4 in | Depth | 1/2 in |
| Material | Steel | Number of Gangs | 2 |
| Nominal Capacity | 6.3 in³ | Number of Outlets | 2 |
| Color | Silver | Finish | Pre-Galvanized |
| Standards | UL E2969 Listed | UPC | 785991026375 |
Packages
| 100 - UNIT - (100) |