Abbotsford
TAB665CSTMALM

ABB 665-CST-M-ALM Steel City® Concealed Service Top Cover Rectangular Silver

Price $429.5479 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:665-CST-M-ALM
Documents Documents

Description

Concealed Service Top, Length 9.320 Inches, Width 9.336 Inches, Depth 0.813 Inches, Material Aluminum

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Concealed Service Top Cover Type Rectangular
Length 9.32 in Width 9.336 in
Depth 0.813 in Material Aluminum
Nominal Capacity 1500 lb Color Silver
For Use With 665 Series Floor Boxes Standards cUL Listed
UPC 785991090307

Packages

1 - UNIT - 1