Description
Single gang duplex plate made of steel. For use with 668 S ultra shallow recessed floor box.
Specifications
| Brand Name | ABB | Sub Brand | Steel City® |
| Item Name | Device Plate | Type | Recessed Service, 2-Inlet |
| Material | Steel | Number of Gangs | 1 |
| Mounting Type | Screw | For Use With | 668S Floor Box |
| Standards | UL E2969 Listed | Application | For use with 668 S ultra shallow recessed floor box |
| UPC | 785991038286 |
Packages
| 1 - UNIT - 1 |