Abbotsford
TAB82C1RD

ABB 82C-1-RD Cover device box square blank red

Price $13.2907 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:82C-1-RD
Documents Documents

Description

5 SQUAREâ„¢ Blank cover.

Specifications

Brand Name Thomas & Betts Sub Brand 5 SQUARE™
Item Name Blank Box Cover Type Square
Length 5 in Width 5 in
Material Steel Color Red
Finish Galvanized UPC 785991072075

Packages

1 - UNIT - 1