Abbotsford
TAB82C2G0

ABB 82C-2G-0 Cover device box square flat steel 2G

Price $10.9368 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:82C-2G-0
Documents Documents

Description

5 SQUAREâ„¢ double gang device flat cover.

Specifications

Brand Name Thomas & Betts Sub Brand 5 SQUARE™
Item Name Extension Ring Type 2-Outlet, Flat, Square
Height 5 in Width 5 in
Number of Gangs 2 Material Steel
Color/Finish Silver Cubic Capacity 5 in³
UPC 785991072549

Packages

1 - UNIT - 1