Abbotsford
TAB6011TB

ABB 6011-TB 1-GANG SERV FLR-BX 56CU HUB 1IN

Price $684.0583 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:6011-TB

Description

Single Gang Flush Service Floor Box, 56 Cubic Inches, Length 5-1/8 Inches, Width 4-1/4 Inches, Depth 3-9/16 Inches, Hub Size 1 Inches, Cast Iron

Specifications

Brand Name ABB Item Name Flush Service Floor Box
Type Fully Adjustable Length 5-1/8 in
Cubic Capacity 56 in³ Number of Gangs 1
Material Cast Iron Cable Entry 1 in Hub
Standards UL E2969 Listed Application For Modern Office with Workstations that have Power, Communications and Data Equipment
UPC 785991135619

Packages

1 - UNIT - 1