Abbotsford

ABB 741S Shallow 1-gang steel

Price $171.1792 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:741S

Description

Steel City® One-gang shallow steel floor box for power and communications.

Specifications

Brand Name Thomas & Betts Sub Brand Steel City®
Item Name Flush Service Floor Box Type Shallow
Cubic Capacity 29 in³ Number of Gangs 1
Material Steel Color Other
Number of Knockouts 6 Standards UL E2969 Listed
Application Provides Flush Service for Power, Communications and Data UPC 785991118049

Packages

1 - UNIT - 1