Abbotsford
TAB665CSTMBRS

ABB 665-CST-M-BRS Steel City® Concealed Service Top Cover Rectangular Brass

Price $679.4972 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:665-CST-M-BRS
Documents Documents

Description

Concealed Service Top, Length 9.320 Inches, Width 9.336 Inches, Depth 0.813 Inches, Material Brass

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Concealed Service Top Cover Type Rectangular
Length 9.32 in Width 9.336 in
Depth 0.813 in Material Brass
Color Brass For Use With 665 Series Floor Boxes
Standards cULus Listed UPC 785991090291

Packages

1 - UNIT - 1