Abbotsford

EGS FS12 Conduit outlet box shallow 2gang malleable iron 1/2"

Price $94.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:FS12

Description

Cast device box made of both malleable iron and aluminium boxes have ridge top construction for positive cover/gasket/box fit. Corrosion-resistant, ideal for indoor and outdoor installations. Weatherproof, rain tight and dust-tight when used with cast casketed covers. Accurately tapped, tapered threads for tight, rigid joints, ground continuity. Covers have captive stainless steel screws to speed installation, prevent freezing of screws. Aluminium boxes and covers are epoxy powder coated.

Specifications

Brand Name Emerson Item Name FS Device Box
Type 1-Inlet, Rectangular, Shallow Number of Gangs 2
Material Malleable Iron Finish Galvanic/Electrolytic Zinc Plated
Color Gray Mounting Type Wall/Ceiling
For Use With 1/2 in Conduit UPC 781381494526

Packages

1 - UNIT - 1 25 - UNIT - 25