Abbotsford
BOX1104LHT

ABB BC1104-LHT DEVICE BOX 2-1/2IN D 12.5 CU IN CLP

Price $4.7121 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BC1104-LHT
Country of origin:Canada

Description

Gangable device box 3 inches height x 2 inches width x 2-1/2 inches depth 12.5 cubic inches volume. Clamps for nonmetallic sheathed cable or armoured cable. Extended sides for external nailing. Positioning tabs and 2 embossed mounting slots for internal screw installation.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Device Box Type Rectangular, 4-Inlet, 1-Outlet
Length 76.2 mm Width 50.8 mm
Depth 2-1/2 in Cubic Capacity 12.5 in³
Material Steel Finish Continuously Galvanized
Color Silver Mounting Type Hollow Wall, Connector Socket , Screw
Standards CSA 5043 Application For Non-Metallic Sheathed Cable
UPC 622538414304

Packages

50 - UNIT = (50)