Abbotsford
BOX1204LSSAXHV1

ABB CI1204-LSSAX-HV-1 Iberville® 347 V Switch Box Single, 1-Outlet, Rectangular Flush, BX/Loomex Recessed 1 in Silver

Price $17.5092 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CI1204-LSSAX-HV-1
Country of origin:Canada

Description

Single gang HV box.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name 347 V Switch Box Type Single, 1-Outlet, Rectangular
Length 3 in Width 2-1/4 in
Depth 2-1/2 in Cubic Capacity 16 in³
Material Steel Color Silver
Mounting Type Flush, BX/Loomex Recessed 1 in Standards CSA 5043
UPC 622538078759

Packages

20 - UNIT - (20)