Description
Mounting Box With Angle Adapter, Number Of Outlet: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 1 IN, Cable Entry: (1) 1 IN Hub, Knockouts: No, Finish: Epoxy Powder Coat, Width: 7.88 IN, Depth: 8 IN, For Powertite 60, 10
Specifications
| Brand Name | Appleton | Sub Brand | Powertite™ |
| Item Name | Mounting Box with Angle Adapter | Type | 1-Outlet |
| Length | 5.88 in | Width | 7.88 in |
| Depth | 8 in | Material | Copperfree Aluminum |
| Finish | Epoxy Powder Coated | Series/Model | AJA |
| NEMA Rating | NEMA 4X, FB-11 | Cable Entry | 1 in Hub |
| For Use With | Powertite 60, 100 and 150 A Receptacles | Standards | UL 1682, 1686, 50E, File Number E145916, E145917, CSA C22.2, File Number 182.1, 065179 |
| Application | For Powertite 60, 100 And 150 AMP Receptacles | UPC | 781381229661 |
Packages
| 1 - UNIT - 1 |