EGS AJA520 Powertite™ Mounting Box with Angle Adapter 1-Outlet
Description
Angle adapter for POWERTITE® 200 A receptacles.
Specifications
| Brand Name | Appleton | Sub Brand | Powertite™ |
| Item Name | Mounting Box with Angle Adapter | Type | 1-Outlet |
| Material | Copperfree Aluminum (4/10 of 1% Maximum) | Finish | Powder Coated |
| Cable Entry | 1-1/2 in | For Use With | For Powertite 200 A Receptacle |
| Application | For Powertite 200 AMP Receptacles | UPC | 781381130912 |
Packages
| 1 - UNIT - 1 |