Description
Mounting Box With Angle Adapter, Number Of Outlet: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 4 IN, Cable Entry: (1) 4 IN Hub, Knockouts: No, Finish: Epoxy Powder Coat, For Powertite 400 AMP Receptacles
Specifications
| Brand Name | Appleton | Item Name | Mounting Box with Angled Adapter |
| Type | 1-Outlet | Material | Copper Free Aluminum |
| Finish | Powder Coating | Cable Entry | 4 in |
| Application | For Powertite 400 AMP Receptacles | UPC | 781381295260 |
Packages
| 1 - UNIT - 1 |