Abbotsford
APPBKXM2

EGS 2-1/4 inch Deep 4-Hubs 3/4 inch Appleton BKXM Round Junction Box, Gray Iron

Price $87.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:BKXM-2

Description

Box, designed for suspension of HID, fluorescent and incandescent lighting fixtures. Features: all fixture hangers protect fixture against wind and vibration damage. Cushion type for added protection where lighting fixtures are subjected to vibration. Accepts JB covers for ordinary ­location and AHG hangers for Class II hazardous locations. Certifications and compliances CSA approved.

Specifications

Brand Name Appleton Item Name Outlet Box
Type 4-Inlet, Round, Sealable Depth 57 mm
Material Steel Finish Galvanic/Electrolytic Zinc Plated
Color Gray Mounting Type Wall/Ceiling
Cable Entry 3/4 in Hub Standards CSA Certified
UPC 781381946155

Packages

1 - UNIT - 1 5 - UNIT - 5