Abbotsford
BOX1102LRE

ABB CI1102-LRE Device Box 4-Inlet, 1-Outlet, Rectangular Hollow Wall Silver

Price $11.7422 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CI1102-LRE
Country of origin:Canada

Description

The IBERVILLE ARMOUR Cable Box series is designed to facilitate rapid installation thanks to the embossed mounting, ears back, flat sides suitable for indoor/outdoor walls. Available in gangable or fixed version for armoured and non-metaliic cable, they are certified CSA.


Made or assembled in Canada.

Specifications

Brand Name ABB Item Name Device Box
Type 4-Inlet, 1-Outlet, Rectangular Width 50.8 mm
Material Steel Finish Galvanized
Color Silver Mounting Type Hollow Wall
Standards CSA 5043 UPC 622538414168

Packages

50 - UNIT - (50)