Abbotsford
BOX2004LHA

ABB CI2004-LHA Box device non-gangable steel 18.5cuin

Price $16.4987 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CI2004-LHA
Country of origin:Canada

Description

The IBERVILLE ARMOUR Cable Box series is designed to facilitate rapid installation thanks to the embossed mounting, ears back, flat sides suitable for indoor/outdoor walls. Available in gangable or fixed version for armoured and non metaliic cable, they are certified CSA.

Specifications

Brand Name Thomas & Betts Sub Brand Iberville®
Item Name Device Box Type 1-Outlet, 4-Inlet, Rectangular
Length 95.2 mm Width 2-3/16 in
Cubic Capacity 18.5 in³ Material Steel
Finish Continuously Galvanized Color Silver
Mounting Type Hollow Wall Gangable No
Standards CSA 5043 Certified Application For Indoor and Outdoor Applications
UPC 622538413574

Packages

1 - UNIT - 1