Abbotsford
BOX2104LSSA2X1

ABB CI2104-LSSA2X-1 Device Box 2 Gangs 8-Inlet, 2-Outlet, Rectangular Hollow Wall, BX/Loomex Silver

Price $30.6357 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CI2104-LSSA2X-1

Description

The IBERVILLE STEEL STUD Box series is designed to facilitate rapid installation thanks to the embossed mounting, ears back, flat sides and brackets suitable for indoor steel stud walls systems. Available in non-gangable version for armoured and non-metaliic cable, they are certified CSA.

Specifications

Brand Name ABB Item Name Device Box
Type 8-Inlet, 2-Outlet, Rectangular Length 3 in
Width 95.2 mm Depth 2-1/2 in
Cubic Capacity 25 in³ Number of Gangs 2
Material Steel Finish Galvanized
Color Silver Mounting Type Hollow Wall, BX/Loomex
Includes Nail Lugs Standards CSA 5043
Application Primarily used with Armoured Cable UPC 622538127648

Packages

20 - UNIT - (20)