Abbotsford
BOX4104LA

ABB CI4104-LA Device Box 4-Inlet, 1-Outlet, Rectangular, Power/Communication Hollow Wall, BX/Loomex Silver

Price $12.4616 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CI4104-LA
Country of origin:Canada

Description

The IBERVILLE COMM Box series is designed to facilitate rapid installation thanks to many holes and brackets to fix to steel stud.They are made for power & communication installation required more space for parts. Available in gangable version for conduit & cable clamps, they are certified CSA.

Specifications

Brand Name ABB Item Name Device Box
Type 4-Inlet, 1-Outlet, Rectangular, Power/Communication Length 3 in
Width 50.8 mm Depth 2-1/2 in
Cubic Capacity 12.5 in³ Material Steel
Finish Galvanized Color Silver
Mounting Type Hollow Wall, BX/Loomex Includes Nail Lugs
Standards CSA 5043 UPC 622538419064

Packages

25 - UNIT - (25)