Description
The BCR2000 is the ideal solution for Novoclimat® construction.• Quick to install: at least 3 times faster than current methods• No need to cut and damage the vapor barrier• Can be installed on all types of vapor barriers certified Novoclimat®• 18 cubic inch capacity: 50% more than traditionnal boxes• One CI4004 connector included• CSA approved for mounting with only one screw
Specifications
| Brand Name | ABB | Sub Brand | Iberville® |
| Item Name | Device Box | Type | 1-Outlet, 1-Inlet, Rectangular |
| Length | 3-3/4 in | Width | 4 in |
| Depth | 2 in | Cubic Capacity | 18 in³ |
| Material | Steel | Finish | Galvanized |
| Color | Silver | Mounting Type | Hollow Wall, Screw, Loomex |
| Standards | CSA 5043 | UPC | 622538127112 |
Packages
| 25 - UNIT - (25) |