Description
Steel City® Square box made of pre-galvanized steel. 30.3 cu-inch welded construction with 1/2 and 3/4 inch concentric knockouts and ground bump. Suitable for use with conduits.
Specifications
| Brand Name | ABB | Sub Brand | Steel City® |
| Item Name | Outlet Box | Type | Single, 1-Outlet, Square |
| Length | 4 in | Width | 4 in |
| Depth | 2-1/8 in | Cubic Capacity | 30.3 in³ |
| Material | Steel | Finish | Pre-Galvanized |
| Color | Silver | Number of Knockouts | 13 |
| Cable Entry | 1/2 - 3/4 in Knockouts | For Use With | Conduit |
| Standards | UL File Number E2969 | Application | For use with conduit |
| UPC | 785991167115 |
Packages
| 1 - UNIT - 1 |