Abbotsford
HUB2027FBAR

HUBBELL 2027FBAR PLASTIC CEILING BOX 27 CU IN GASKET

Inventory
Unavailable for order
Manufacturer:HUBBELL
Manufacturer #:2027FBAR

Description

DISCONTINUED - See Sub 2027BAR


Self-clamping wire entry clamps

Vapor/air barrier flange and integral wire entry seal provides superior energy savings and quick installation

Hands free installation for 1/2 in, 5/8 in, or 3/4 in drywall

Specifications

Brand Name Hubbell Sub Brand Trade-Select™
Item Name Ceiling Box Type Round, Vapour Barrier Flange
Length 2-3/4 in Width 5-1/4 in
Depth 2-5/8 in Cubic Capacity 27.1 in³
Material Noryl Color Yellow
Mounting Type Screw Includes Bracket
Standards CSA Certified Application For Commercial and Residential Construction, Light Fixtures, Wall Sconces, Smoke and Carbon Monoxide Detectors
UPC 805035051566

Packages

1 - UNIT - 1 40 - UNIT - (40)