IPEX H887 Box with Custom Bracket
Description
Flanged junction box provide H10 highway loading equivalent to handling a 50 psi load. The fibre-reinforced safety tread cover secures using recessed Hex Key fastening hardware offering a simple installation while reducing the opportunity for tampering.
Specifications
| Brand Name | Ipex | Item Name | Junction Box with Custom Bracket |
| Type | Flanged | Length | 8 in |
| Width | 8 in | Depth | 7-1/4 in |
| Material | PVC | Includes | Fire Reinforced Safety Tread Cover |
| UPC | 622454399112 |
Packages
| 1 - UNIT - 1 |