Abbotsford
ARL8141DBLGC

ARLINGTON INDUSTRIES 8141DBLGC Siding Mounting Kit with Built-in Box 1/2 in Lap Double Surface, Vertical White

Price $49.1704 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:8141DBLGC

Description

Siding Mounting Kits with Built-in Box For smooth vertical mounting of light fixtures on all siding types. Kit includes mounting block with built-in electrical box, NM cable connector, and 4 screws. Paintable, UV rated plastic for long outdoor life.

Specifications

Brand Name Arlington Item Name Siding Mounting Kit with Built-in Box
Type 1/2 in Lap Double Length 10.200 IN
Width 6.900 in Depth 1.214 IN
Material Plastic Finish Enamel Painted, Matt
Color White Mounting Type Surface, Vertical
Standards UL and CSA UPC 018997089083

Packages

1 - UNIT - 1