Description
Weatherproof single gang die cast aluminium box with two flex lug for wall or pole mounting of outdoor outlets, sensor or floods. It is made of die cast aluminium with three entry holes.
Specifications
| Brand Name | Rab Design Lighting | Sub Brand | RAB Design Lighting |
| Item Name | Weatherproof Box | Type | 3-Inlet, Rectangular, Sealable |
| Width | 71.4375 mm | Depth | 50.8 mm |
| Material | Aluminum | Color | Gray |
| Mounting Type | Wall/Ceiling, Screw | For Use With | 1/2 in Threaded Conduit |
| UPC | 061184957788 |
Packages
| 1 - UNIT - 1 | 12 - UNIT - 12 | 48 - UNIT - 48 |