Abbotsford
PASWPBD452

PASS & SEYMOUR WPBD452 Weatherproof Two Gang Box, Gray

Price $70.95 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WPBD452

Description

Weatherproof 2 Gang Deep Box, 5 Hole 1 37 Cu.In. with Threaded Holes,Gray (2 Holes Each End, 1 Hole in Back)


Baked-on electrostatic, polyester, powder paint for superior scratch and corrosion resistance.

4 closure plugs and mounting lugs furnished with all boxes.

UL listed for wet and/or damp locations with appropriate cover.

Designed for both interior and exterior applications.

Will accept standard three-gang weatherproof covers.

Simply strike desired knockout studs with a sharp hammer blow for clean mounting holes.

Heavy die-cast aluminum.

For covering patents, see www.legrand.us/patents.

Specifications

Brand Name Legrand Sub Brand Pass & Seymour
Type Weatherproof Length 4.5 in
Width 4.5 in Depth 2.72 in
Number of Gangs 2 Material Die-Cast Aluminum
Color Gray Mounting Type Screw
Standards UL listed Application Commercial,Residential
UPC 785007116052

Packages

1 - UNIT - 1