Abbotsford

ABB 2CKU While-In-Use-Weatherproof Cover While-In-Use-Weatherproof Covers Silver

Price $58.6268 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:2CKU

Description

Regular cover universal code keeper accommodates various configurations. Can be used to cover one receptacle with an oversized wall opening.

Specifications

Brand Name ABB Item Name While-In-Use-Weatherproof Cover
Type While-In-Use-Weatherproof Covers Depth 4-3/4 in
Material Die-Cast Aluminum Number of Gangs 2
Color Silver Finish Powder Coated
Standards UL File Number E28688 Application Residential Holiday and Landscape Lighting, Wells and Sump Pumps, Sprinkler Systems, Plug-In Timers, Garages and Patios
UPC 042269004672

Packages

1 - UNIT - 1