Abbotsford

ABB 3CCB Cover blank device mount 3G aluminium silver

Price $34.6495 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:3CCB

Description

RED DOT® Three gang device mount cover, weatherproof.

Specifications

Brand Name Thomas & Betts Sub Brand Red Dot®
Item Name Weatherproof Blank Cover Type Rectangular
Material Aluminum Number of Gangs 3
Number of Outlets 0 Color Silver
Finish Pre-Galvanized Mounting Type Device/Screw
For Use With Switch/Dimmer UPC 042269351509

Packages

1 - UNIT - 1