Abbotsford

ABB 2CCB Red Dot® Cover Halogen Free, Rectangular Silver

Price $16.0578 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:2CCB

Description

Device mount cover for use with FS boxes.

Specifications

Brand Name ABB Sub Brand Red Dot®
Item Name Cover Type Halogen Free, Rectangular
Width 117.47 mm Depth 115.88 mm
Material Cast Aluminum Number of Gangs 2
Color Silver Finish Galvanized
Mounting Type Horizontal/Vertical/Screw/Device Standards UL File Number E28688
UPC 042269350458

Packages

1 - UNIT - 1