Abbotsford

ABB 2CCD 2GANG DUPLEX RECEPT COVER

Price $79.1949 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:2CCD

Description

Two Gang Weatherproof Receptacle Cover, Silver, Aluminum, 2 Duplex Receptacles, Device Mount

Specifications

Brand Name Thomas & Betts Sub Brand Red Dot®
Item Name Weatherproof Duplex Receptacle Cover Type Device Boxes, Covers & Accessories
Material Die-Cast Aluminum Number of Gangs 2
Color Silver Finish Lacquer-Coated
Mounting Type Device For Use With 2 Duplex Receptacles
Standards UL E28688 Listed Application Dry-Tite Boxes and Covers Protect Wiring Devices, Switches, Electronic Components and Terminal Blocks in Dry, Damp and Wet Locations
UPC 042269350502

Packages

1 - UNIT - 1