Abbotsford

ABB 2CCG Red Dot® Weatherproof GFCI Cover Device Boxes, Covers & Accessories Silver

Price $102.3672 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:2CCG

Description

Two Gang Weatherproof Receptacle Cover, Silver, Aluminum, 2 GFI Receptacles, Device Mount

Specifications

Brand Name ABB Sub Brand Red Dot®
Item Name Weatherproof GFCI Cover Type Device Boxes, Covers & Accessories
Length 4-9/16 in Width 4-5/8 in
Material Die-Cast Aluminum Number of Gangs 2
Color Silver Finish Aluminum Lacquer
Mounting Type Device/Horizontal Standards UL File Number E28688
Application Dry-Tite Boxes and Covers Protect Wiring Devices, Switches, Electronic Components and Terminal Block in Dry, Damp and Wet Locations UPC 042269350571

Packages

1 - UNIT - 1