Abbotsford
COV2CCTD

ABB 2CCTD Red Dot® Weatherproof Receptacle Cover Rectangular 2 Outlets Silver

Price $83.3300 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:2CCTD

Description

Two Gang Weatherproof Receptacle Cover, Silver, Aluminum, Single Switch and One Duplex Receptacle, Cover Only, Packed with Spacers

Specifications

Brand Name ABB Sub Brand Red Dot®
Item Name Weatherproof Receptacle Cover Type Rectangular
Length 115.8748 mm Width 117.475 mm
Material Die Cast Aluminum Number of Gangs 2
Number of Outlets 2 Color Silver
Finish Aluminum Lacquer Mounting Type Wall/Ceiling
Enclosure Type NEMA 3R For Use With (1) Toggle Switch, (1) Duplex Receptacle
Standards UL E28688 Application For Protect Wiring Devices, Switches, Electronic Components and Terminal Block in Dry, Damp and Wet Locations
UPC 042269350908

Packages

1 - UNIT - 1