ABB 2CCU Red Dot® Weatherproof GFCI Duplex/Single Switch Cover with Universal Flip Lid Universal Flip-Lid Weatherproof Covers White
Description
Two gang flip-lid cover for GFCI, duplex or single switch configurations supplied with 4 adapters and 4 screws lockable.
Specifications
| Brand Name | ABB | Sub Brand | Red Dot® |
| Item Name | Weatherproof GFCI Duplex/Single Switch Cover with Universal Flip Lid | Type | Universal Flip-Lid Weatherproof Covers |
| Material | Die-Cast Zinc | Number of Gangs | 2 |
| Color | White | Mounting Type | Horizontal/Vertical |
| Includes | Adapter Plates | Standards | UL File Number E28688 |
| Application | For Use in Wet Locations with Cover Closed | UPC | 042269004313 |
Packages
| 1 - UNIT - 1 |