Description
Two Gang Square Device Cover, 7.3 Cubic Inches, 4 Inch Square x 5/8 Inch Raised, Pre-Galvanized Steel, For use with Dry Wall, pack of 25
Specifications
| Brand Name | ABB | Sub Brand | Steel City® |
| Item Name | Outlet Box Cover | Type | 2-Unit, Square |
| Length | 4 in | Width | 101.6 mm |
| Depth | 12.7 mm | Material | Steel |
| Nominal Capacity | 6 in³ | Number of Outlets | 2 |
| Color | Silver | Finish | Pre-Galvanized |
| Mounting Type | Horizontal and Vertical, Screw | Standards | UL File Number E2969 |
| UPC | 785991140354 |
Packages
| 10 - UNIT = (10) | 10K - UNIT - 10,000 |