Abbotsford
COVS305WHE

ABB S305WHE Single Gang Device Mount Cover–Horizontal (Zinc) for GFCI Receptacle, White

Price $29.9632 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:S305WHE

Description

Universal device mount cover for GFCI receptacles.

Specifications

Brand Name ABB Sub Brand Red Dot®
Item Name Cover Type 1-Unit
Length 72.23 mm Width 115.88 mm
Material Zinc Number of Gangs 1
Color White Mounting Type Horizontal, Screw
Includes Hinged Lid Standards CSA 18685
Application For Floor Box UPC 042269653290

Packages

1 - UNIT - 1 12 - UNIT = (12) 40 - UNIT = 40 1440 - UNIT = 1440