EGS AJA200 ANGLE ADAPTER 200AMP POWERTITE
Description
Mounting Box Angle Adapter, Number Of Outlet: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 1-1/2 IN, 2 IN, 2-1/2 IN NPT, Cable Entry: (1) 1-1/2 IN, 2 IN, 2-1/2 IN NPT Hub, Knockouts: No, Finish: Epoxy Powder Coat, Height
Specifications
| Brand Name | Appleton | Sub Brand | Powertite™ |
| Item Name | Mounting Box Angle Adapter | Type | Square |
| Dimensions | 203.2 mm W x 152.4 mm D | Material | Copperfree (4/10 of 1 PCT Maximum) Aluminum |
| Size | 1-1/2 IN, 2 IN, 2-1/2 IN NPT | Connection | Screw |
| Cable Entry | 1.5/2/2.5 in | Application | For Powertite 200 A Receptacles |
| UPC | 781381500029 |
Packages
| 1 - UNIT - 1 |