Abbotsford
APPECSKF1

EGS ECSK-F1 FRONT OPER COV-CHAMF-SW-1P 20A

Price $329.07 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA

Description

Control Station Cover Assembly, Type Toggle Switch Cover Assembly, Used On ECS Series Control Station, Approval CSA, Constructional Feature Explosionproof, Dust Ignitionproof, Current Rating 20 Ampere, Enclosure Class I Div 1 2 Group B C D Zone 1 2, Class II Div 1 2 Groups E F G,

Specifications

Brand Name Appleton Item Name Cover Assembly
Mounting Type Surface For Use With 1-Pole 20 A 277 VAC Front Operated Factory Sealed Toggle Switch
UPC 781381947480

Packages

1 - UNIT - 1