Abbotsford

ARLINGTON INDUSTRIES 61HW 1-Gang Arlington Oversize Base/Horizontal Low Profile IN-and-OUT™ Cover, White

Price $41.1046 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:61HW

Description

Low Profile IN-AND-OUTâ„¢ covers for New or Existing Construction Low profile when not in use and a deeper, weatherproof-in-use cover when cord is plugged in. Non-metallic cover and base. Comes in clear or textured/ paintable white. UV rated plastic for long outdoor life.

Specifications

Brand Name Arlington Sub Brand IN-and-OUT
Item Name Low Profile Cover Type 1-Unit
Length 5.560 IN Width 4.250 in
Depth 1.670 IN Material Plastic
Color White Finish Matt, Enamel Painted
Mounting Type Horizontal, Surface Standards CULUS
UPC 018997006851

Packages

1 - UNIT - 1 4 - UNIT - 4