Abbotsford

HOFFMAN CN6 CAGE NUT M6 (50)

Price $80.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CN6

Description

Cage Nut, CN are a standard solution compatible with other 19-inch fixing accessories, washers and screws. This Cage Nut, CN, CN6 item measures 17x17x13mm with a material of Zinc Plated, Mild Steel.


Description: For 2 mm steel thickness.

Pack quantity: 50 pieces.

Benefit: The cage nuts can be used to fix 19-inch equipment, simplifying the procurement and ensuring that components can be installed easily

Comment: Cage nuts should be used in combination with plastic washers, PW, and Philip screws, CHS

For 2 mm steel thickness.

Specifications

Brand Name nVent Hoffman Type IEC Enclosure Accessories
Width 0.67 in Height 0.50 in
Material Steel Color Unpainted
Finish Plated Application Factory Automation and Process Control; Controls and Drives
UPC 783510460570

Packages

1 - UNIT - 1