Abbotsford
HOFCNM815

HOFFMAN CNM815 CAGE NUT M8

Price $172.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CNM815
Documents Documents

Description

Cage nuts designed for universal use on the enclosure frame profiles and the profiles system. This Cage Nuts, CNM, CNM815 item measures 16x11x18mm with a material of Plastic.


Description: Cage nuts designed for universal use on the enclosure frame profiles and the profiles system.

Pack quantity: 50 pieces.

Benefit: The cage nuts can be used to fix accessories and components, simplifying the procurement and ensuring that components can be installed easily

Specifications

Brand Name nVent Hoffman Type IEC Enclosure Accessories
Width 0.00 in Height 0.00 in
Material Plastic Finish Matte
Color Black,Gray Application Controls and Drives; Factory Automation and Process Control
UPC 783510460624

Packages

1 - UNIT - 1