Abbotsford
HOFCNS612

HOFFMAN CNS612 SCREW M6X12 FOR CAGE NUT (250)

Price $314.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CNS612

Description

Screws fro clip-on cage nuts are M6x12 and M8x12 for clip-on cage nuts. This Screws For Clip-On Cage Nuts, CNS, CNS612 item measures 12x12x12mm with a material of Mild Steel, M6, finish Zinc Plated.


Description: Socket head screws M6x12, M6x16 and M8x12 for clip-on cage nuts.

Pack quantity: 250 pieces.

Benefit: The screws can be used to fix components to the enclosure's frame or to profiles, simplifying the procurement and ensuring that components can be installed easily

Comment: Screws should be used in combination with cage nuts, CNM

Specifications

Brand Name nVent Hoffman Type IEC Enclosure Accessories
Material Steel Finish Plated
Application Controls and Drives; Factory Automation and Process Control UPC 783510460631

Packages

1 - UNIT - 1