Abbotsford
HOFCNTS06

HOFFMAN CNTS06 EXTRUDE TITE SCREWS M6 TORX

Price $200.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CNTS06

Description

Extrude-tite screws in stainless steel for fitting accessories, click in profiles, earthing etc. This Extrude-Tite Screws, Torx, CNTS06 item measures 12x12x12mm with a material of 0.47x0.47x0.47, Zinc Plated, Steel, M6.


Description: To be used in the DIN pattern of round holes on the stainless steel enclosure frame. Torx extrude-tite screws for fitting accessories.

Pack quantity: 250 pieces.

Benefit: The screws can be used to fix components and accessories to the enclosure's frame or to profiles, simplifying the procurement and ensuring that components can be installed easily

Specifications

Brand Name nVent Hoffman Material Steel
Type IEC Enclosure Accessories Color Unpainted
Finish Plated Application Controls and Drives; Factory Automation and Process Control
UPC 783510460730

Packages

1 - UNIT - 1