Abbotsford
HOFCB800

HOFFMAN CB800 CARRIER BARS 800

Price $489.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CB800
Documents Documents

Description

Carrier bars are used to install heavy equipment fitted in the bottom of the enclosure. This Carrier Bars, CB, CB800 item measures 74x800x23mm with a material of Zinc Plated, Mild Steel.


Description: Used for heavy equipment, such as transformers, fitted in the bottom of the enclosure.

Material: 3 mm zinc plated steel.

Pack quantity: 1 pair with mounting accessories.

Benefit: heavy equipment such as, transformers, can be reliably installed within the enclosure; the installed equipment can be mounted exactly where the customer desires

Specifications

Brand Name nVent Hoffman Material Steel
Type IEC Enclosure Accessories Color Unpainted
Finish Zinc Application Controls and Drives; Factory Automation and Process Control
UPC 783510454913

Packages

1 - UNIT - 1