Abbotsford
HOFCBU1200

HOFFMAN CBU1200 HEAVY DUTY CARRIER BARS 1200

Price $1,072.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CBU1200
Documents Documents

Description

Heavy Duty Carrier Bars, CBU support heavy component mounting such as transformers. Supports enclosure width and depth. This Heavy Duty Carrier Bars, CBU, CBU1200 item measures 49x1195x31mm with a material of Mild Steel, finish Zinc Plated.


Description: Heavy duty carrier bar for mounting heavy components e.g. transformers. Supplied with T-shaped sliding bolts and equipped with slotted holes for mounting in any position, both in width and depth of the enclosure.

Material: 2.5 mm zinc plated steel.

Pack quantity: 1 pair with mounting accessories and 4 T-shaped sliding bolts.

Specifications

Brand Name nVent Hoffman Material Steel
Type IEC Enclosure Accessories Color Unpainted
Finish Zinc Application Factory Automation and Process Control; Controls and Drives
UPC 783510456016

Packages

1 - UNIT - 1