Abbotsford
HOFCCB02

HOFFMAN CCB02 WALL FIXING BRACKET

Price $71.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CCB02
Documents Documents

Description

Wall fixing brackets fix an enclosure to a vertical surface to prevent tipping. This Wall fixing brackets, CCB, CCB02 item measures 63x66x68mm with a material of Mild Steel, finish Zinc Plated.


Description: To fix the enclosure to the wall by using M12 screws on the top of the enclosure. Prevents the enclosure from tipping over e.g. on board ships. Compatible with combinable and compact mild steel floor standing enclosure ranges.

Material: 3 mm zinc plated steel.

Pack quantity: 2 pieces.

Benefit: floor standing enclosures can be easily supported in situations when the enclosure is unstable due to being top heavy and when the floor fixation method is not enough

Specifications

Brand Name Hoffman Size 2.48 x 2.6 x 2.68 inch
Material Mild Steel Type IEC Enclosure Accessories
Application Stationary Machinery and Equipment Outside Factory UPC 783510456177

Packages

1 - UNIT - 1