Abbotsford
HOFCCE06

HOFFMAN CCE06 EXTERNAL BAYING KIT

Price $85.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CCE06
Documents Documents

Description

External Baying Kit, CCE ensures enclosures can be bayed without consuming space inside the enclosure. This External Baying Kit, CCE, CCE06 item measures 57x57x20mm with a material of Zinc Plated, Mild Steel.


Description: Brackets mounted on the outside hole pattern of the frame ensuring a strong and 3 dimensional alignment of the mild steel bayed enclosures with an "auto spacer" function. This method of baying enclosures also has the advantage of creating a d

Material: 3 mm zinc plated steel.

Pack quantity: 6 brackets with mounting accessories.

Benefit: these brackets allow for mounting any other accessory without conflicting space and ensures proper alignment in height

Comment: a negative of these brackets is that the rear panel and door should be removed before mounting; to avoid this, an internal baying kit is available (CCI)

These brackets should not be used in combination with the small partial doors

Specifications

Brand Name nVent Hoffman Material Steel
Type IEC Enclosure Accessories Color Unpainted
Finish Zinc Application Factory Automation and Process Control; Controls and Drives
UPC 783510456238

Packages

1 - UNIT - 1