Description
Grounding kit provides a means of attaching a grounding conductor to an enclosure. Kit consists of two insulated copper wires with all installation hardware and instructions included.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Concept |
| Item Name | Grounding Kit | Type | Insulated |
| Length | 6.00 in | Width | 10.00 in |
| Depth | 0.5 in | Material | Copper |
| Thickness | 2.66 mm | Color | Green/Yellow |
| Finish | Insulated | For Use With | Concept HMI system |
| Application | Controls and Drives | UPC | 783510418502 |
Packages
| 1 - UNIT - 1 |