Abbotsford
HOFCEL550

HOFFMAN 5.1W 550LM 24-240V Compact LED Light, Black

Price $286.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CEL550
Documents Documents

Description

Compact LED light designed for nVent HOFFMAN enclosures. Available with or without motion sensor. This Compact LED Light, CEL, CEL550 item measures 396x33x40mm with a material of Plastic colored Black, Switch.


Connection: Infeed, 2-pole. Through wiring, 2-pole

Follow-up time of the motion detector: 3 min.

Light colour: 5300 K (neutral white)

Dimensions: 396 x 33 x 40

Lamp type: LED

Power consumption: 5.1 W max.

Luminosity: 550 lm

Operating temperature: -20 ... +55 °C

Protection degree: IP20

Operating voltage: 24 - 240 V (AC/DC) (+/- 10%)

Specifications

Brand Name nVent Hoffman Material Plastic
Height 15.59 in Width 1.3 in
UPC 783510057268

Packages

1 - UNIT - 1