Abbotsford
HOFCIB600

HOFFMAN CIB600 SUPPORTS BRKT 19IN 600 (2)

Price $219.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CIB600
Documents Documents

Description

Profiles For 19-Inch Profiles Fixing, CIB allow mounting in 600 and 800mm wide enclosures and are depth adjustable. This Profiles For 19-Inch Profiles Fixing, CIB, CIB600 item measures 42x554x51mm with a material of Mild Steel, finish Zinc Plated.


Description: For fitting 19" vertical profiles CIP/CIPD in 600 mm and 800 mm wide enclosures. Fully adjustable in depth.

Material: 3 mm zinc plated steel.

Pack quantity: 2 profiles with mounting accessories.

Specifications

Brand Name Hoffman Size 600 mm
Material Mild Steel Type IEC Enclosure Accessories
Application Stationary Machinery and Equipment Outside Factory UPC 783510458256

Packages

1 - UNIT - 1