Abbotsford
HOFCIB800

HOFFMAN CIB800 SUPPORTS BRKT 19IN 800 (2)

Price $253.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CIB800
Documents Documents

Description

Profiles For 19-Inch Profiles Fixing, CIB allow mounting in 600 and 800mm wide enclosures and are depth adjustable. This Profiles For 19-Inch Profiles Fixing, CIB, CIB800 item measures 42x754x51mm with a material of Mild Steel, finish Zinc Plated.


Description: For fitting 19" vertical profiles CIP/CIPD in 600 mm and 800 mm wide enclosures. Fully adjustable in depth.

Material: 3 mm zinc plated steel.

Pack quantity: 2 profiles with mounting accessories.

Specifications

Brand Name nVent Hoffman Type IEC Enclosure Accessories
Size 800mm Material Steel
Application Controls and Drives; Factory Automation and Process Control UPC 783510458287

Packages

1 - UNIT - 1